£97.49
Ex VAT
£116.99
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Sykes-Pickavant |
Drive Type | Square |
EAN | 5012737180004 |
ECLASS Code | 21041503 |
Extractor Number | 1 2 3 4 5 |
Flute Type | Straight |
Includes | 10 x Drill Guides 5 x Drill Bits 5 x Screw Extractors |
MFR Part No. | 18000 |
Number of Pieces | 20 |
Size | 10mm 12mm 14mm 6mm 8mm |
Type | Straight Flute Screw Extractor & Drill Set |
UNSPSC Code | 27111709 |