£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
Product Documents
This 9-piece essential screw extractor set is manufactured in socket formats and comes in two handy diameter formats, 3/8in. and 1/2in., to remove a wide range of screw fixings once drilled. The sizes of the sockets vary from 2mm - 14mm making this set an essential for any professional or DIY enthusiast's toolbox. All sockets are compatible with a standard rachet or with either a 17mm or 22mm spanner. The kit has been crafted with durability and hardiness in mind, and each socket is made from alloy steel to guarantee superior strength and long-lasting usage.
Features and Benefits
• This 9-piece screw extractor set comes in two socket formats, 3/8in. which has corresponding sizes of 2, 3, 4, 5 and 6mm x 38mm long, and 1/2in. which has corresponding sizes of 8, 10, 12 and 14 mm x 44mm long, covering a wide range of screw fixings
• The kit is manufactured with alloy steel to guarantee durability and superior strength with high-stress application
• The socket formats are compatible with any standard rachet or with either a 17mm or 22mm spanner
• The set is supplied on a socket rail for convenient storage and transport
Typical Applications
• To remove a wide range of screw fixings once drilled
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Type | 1/2" Sq. Drive 3/8" Sq. Drive |
EAN | 5018341059675 |
ECLASS Code | 21041503 |
Flute Type | Spiral |
Includes | Metal rail for easy storage |
MFR Part No. | 5967 |
Number of Pieces | 9 |
Size | 10mm 12mm 14mm 2mm 3mm 4mm 5mm 6mm 8mm |
Type | Spiral Flute Screw Extractor Set |
UNSPSC Code | 27111709 |