£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
This durable 6-piece screw extractor set is a long-lasting kit manufactured to remove screws, bolts, pipes and stud fixings. The sturdy set is crafted from hard-wearing chrome molybdenum, essential for materials under high-stress application and continuous usage. The robust kit comes in a variety of sizes, ranging from M3-M25.
Features and Benefits
• An essential 6-piece screw extractor set guaranteed for long-lasting use when removing screws, bolts, pipes and stud fixings
• Comes in sizes M3 - M6 (1/8in. - 1/4in.), M6 - M8 (1/4in. - 5/16in.), M8 - M11 (5/16in. - 7/16in.), M11 - M14 (7/16in. - 9/16in.), M14 - M18 (9/16in. - 3/4in.) and M18 - M25 (3/4in. -1in.)
• The screw extractors are manufactured from hard-wearing chrome molybdenum, guaranteeing durability and long-lasting usage
• Packed in a small hardy yellow case for safe and organised storage as well as east transport
Typical Applications
• For the use of removing screws, bolts, pipes and stud fixings
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Type | Square |
EAN | 5018341002954 |
ECLASS Code | 21041503 |
Flute Type | Spiral |
Includes | Plastic storage case |
MFR Part No. | 295 |
Number of Pieces | 6 |
Size | 1/4in 1in 3/4in 5/16in 7/16in 9/16in |
Type | Spiral Flute Screw Extractor Set |
UNSPSC Code | 27111709 |