£36.79
Ex VAT
£44.15
Inc VAT
Product Details
Product Specification
DT7612-XJ
Durable case containing drill drive connector, full range of countersinks, pilot drill bits and screwdriver bits.
Specifications: Size: No. 6, 8, 10, 12.
Case containing No.6 connector, countersink, pilot bit & PZ2, No.8, 10, 12 countersink & pilot bits, PZ2 x2, PH2 x2.
Attribute | Value |
---|---|
Bit Material | Japanese Hardened Steel |
Bit Type | Phillips Pozidrive |
Brand | DeWalt |
EAN | 5035048031810 |
ECLASS Code | 21040404 |
MFR Part No. | DT7612-XJ |
Number of Pieces | 10 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |