£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
This 1/4" hexagon drive set consists of 6 metric quick-change hexagon nut setters with strong magnetic adhesion. For use on hexagon-headed screws, bolts and nuts and compatible with impact drills and drivers. Manufactured from chrome vanadium steel and supplied in a robust case.
Features and Benefits
• Products are marked with their size for easy identification of the correct component
• Magnetic feature ensures strong hold and attachment
• Supplied in a durable carry case to keep your components organised and protected
• Tools are manufactured from chrome vanadium steel for durability and overall hardiness
• Compatible with impact and drill drivers
Typical Applications
• Automotive
• Construction
• DIY
• Plumbing
Standards
• ISO 1173, style E 6.3
• DIN 3126
Attribute | Value |
---|---|
Bit Type | Hexagon |
Brand | Kennedy |
EAN | 5036140257337 |
ECLASS Code | 21040404 |
Includes | 10mm Nut Setter 12mm Nut Setter 13mm Nut Setter 6mm Nut Setter 7mm Nut Setter 8mm Nut Setter |
Number of Pieces | 6 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |