£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
ACL.2A2 30 piece Protwist 3-in-1 Ratchet Screwdriver Set and Bits
Features and Benefits
• Bi-material ergonomic handle for comfortable and reliable screwing
• High quality 45-teeth ratchet
• 3-position action - screwing - unscrewing and locking
• Very low blade return torque
• Storage in handle for six additional 25mm bits (not supplied)
Hexagonal - 1/4in. drive
Contents
• 1x 3 in 1 blade holder - ratcheting - t-handle - stubby screwdriver
• 1x Set of 28 1/4in. bits
• 1x 1/4in. bit holder
Attribute | Value |
---|---|
Bit Type | Hexagon Phillips Pozidrive Slotted Torx |
Brand | Facom |
ECLASS Code | 21040404 |
Includes | 1/4" Bit Holder 28 1/4" Bits 3 in 1 Ratchet Screwdriver Handle |
MFR Part No. | ACL.2A2 |
Number of Pieces | 30 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |