£30.79
Ex VAT
£36.95
Inc VAT
Product Details
Product Specification
Product Documents
A 16 piece mini socket and bit set, with Alldrive profile, and flexihead forward/reverse driver, from 6mm to 13mm and a selection of bits.
Features and Benefits
• 5 x Alldrive sockets: 6, 8, 10, 12, 13mm
• Alldrive sockets fit a range of profiles including: metric, AF, spline, star, Whitworth & BA
• Bits: Phillips Ph1, Ph2; PzDrive: Pz1, Pz2; Flat 4, 6mm; Hex 4, 5mm; Star* T15, T20
• Accessories: 1/4""D bit and socket driver with flexihead & forward/reverse action
• Packed in a zip case with EVA foam
Typical Applications
• Automotive environment
Attribute | Value |
---|---|
Bit Material | Chrome Vanadium Steel |
Bit Type | Hex Phillips Pozidrive Torx |
Brand | Laser Tools |
EAN | 5018341063986 |
ECLASS Code | 21040404 |
MFR Part No. | 6398 |
Number of Pieces | 16 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |