£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Product Documents
A 33pc bit set containing Star*, Hex, Flat, Phillips and PzDrive bits in a rubber bit housing for safe workshop storage.
Features and Benefits
• Phillips: Ph0, Ph1 (x2), Ph2 (x3), Ph3 (x2)
• Flat: 3, 4, 5, 6, 7mm
• PzDrive: Pz1 (x2), Pz2 (x3), Pz3 (x2)
• Hex: 2, 2.5, 3, 4, 5, 6mm
• Star*: T10, T15, T20, T25, T30, T40
• Star, Hex, Flat, Phillips, PzDrive profile bits x 25mm long
• Magnetic bit holder
• Manufactured from chrome vanadium
Typical Application
• Construction
• DIY
• Electrical
Attribute | Value |
---|---|
Bit Material | Chrome Vanadium Steel |
Bit Type | Hex Phillips Pozidrive Slotted Torx |
Brand | Laser Tools |
EAN | 5018341008628 |
ECLASS Code | 21040404 |
MFR Part No. | 862 |
Number of Pieces | 33 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |