£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
This 32 piece compact screwdriver bit set comes in a hard-wearing, compact case, complete with belt clip. Containing commonly used screwdriver bits, the set ensures you have the right component to hand no matter the desired application. Each bit is also colour coded for ease of identification.
Features and Benefits
• Suited for wide and varied applications
• Colour coded for easy identification of the right bit
• Supplied in a durable, compact case for ease of storage and organisation
• 32 piece set contains a variety of screwdriver bits for versatility
Contents
• 4 x Phillips bits: PH1, PH2 (x2), PH3
• 4 x Pozi bits: PZ1, PZ2 (x2), PZ3
• 4 x Slotted bits: 0.5x3, 0.8x4, 0.8x5, 1.2x6.5mm
• 4 x Hex bits: 3, 4, 5, 6mm
• 7 x Torx bits: T10, T15, T20, T25, T27, T30, T40
• 7 x Security Torx bits: TPX10, TPX15, TPX20, TPX25, TPX27, TPX30, TPX40
• 1 x Bit Holder
• 1 x Socket Adaptor
Typical Applications
• DIY
• Construction
• Carpentry
Attribute | Value |
---|---|
Bit Type | Multi |
Brand | DeWalt |
EAN | 5035048083727 |
ECLASS Code | 21040404 |
Includes | 1 x Bit holder 1 x Socket adaptor 4 x Hex bits: 3, 4, 5, 6mm. 4 x Phillips bits: PH1, PH2 (x2), PH3. 4 x Pozi bits: PZ1, PZ2 (x2), PZ3. 4 x Slotted bits: 0.5x3, 0.8x4, 0.8x5, 1.2x6.5mm. Security Torx bits: TPX10, TPX15, TPX20, TPX25, TPX27, TPX30, TPX40. |
MFR Part No. | DT7969-QZ |
Number of Pieces | 32 |
UNSPSC Code | 27112836 |