£26.99
Ex VAT
£32.39
Inc VAT
Product Details
Product Specification
Product Documents
The extra long 75mm set of bits includes Torq bits, spanner bits, star*, tri-wings, hex bits, butterfly screws, Phillips bits, PzDrive bits, splines, flats and squares. It comes with a quick chuck shaft for fast changing. Designed from chrome vanadium and includes a 1/4"D x 60mm aluminium magnetic bit holder
Features and Benefits
• Phillips Ph1, Ph2;
• Flat 4, 5, 6mm;
• PzDrive Pz1, Pz2;
• Hex 4, 5, 6mm;
• Hex tamperproof: 2, 2.5, 3, 4, 5, 6mm;
• Star* T10, T15, T20, T25, T30;
• Star tamperproof: T8, T10, T15, T20, T25, T27, T30, T35, T40;
• Spline: M5, M6, M8
• Torq set: 6, 8, 10mm;
• spanner bits: 4, 6, 8, 10mm;
• Tri-wing 1, 2, 3, 4mm;
• Butterfly 1, 2, 3mm;
• Square 1, 2mm
• Aluminium magnetic bit holder 1/4""D x 60mm
• Quick Chuck shaft for fast changing
• Manufactured from chrome vanadium
Typical Applications
• Industrial, DIY and automotive environments
Attribute | Value |
---|---|
Bit Material | Chrome Vanadium Steel |
Bit Type | Butterfly Hex Phillips Pozidrive Slotted Spanner Spline Square Tamperproof Hex Tamperproof Torx Torq Torx Tri-wing |
Brand | Laser Tools |
EAN | 5018341034368 |
ECLASS Code | 21040404 |
MFR Part No. | 3436 |
Number of Pieces | 50 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |