£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
EXTREME FlexTORQ screwdriver bits are designed to withstand the high forces of todays impact drivers. This significantly reduces the instances of failure when fixing large screws in place.
Features and Benefits
• TSTAK compatible to hold all your accessory sets in one place
• Easy bit removal and retention for user convenience
• Bits lock into place to prevent them falling out when not in use
• Extreme Impact Ready
• Optimised tip geometry for full fitment in the fastener and reduced cam-out
• Full-fit head eliminates wobble and screw head rounding
• CNC machined torsion zone for greater bit strength and longer life
Set Contents
(1) PH1 25mm, (1) PH2 25mm, (1) PH3 25mm, (1) PZ2 25mm, (1) PZ3 25mm, (1) T10 25mm, (1) T15 25mm, (1) T25 25mm, (1) T30 25mm, (1) PH1 50mm, (1) PH2 50mm, (1) PZ2 50mm, (1) PZ3 50mm, (1) T15 50mm, (1) T20 50mm, (1) T25 50mm, (1) T30 50mm, (1) PH2 89mm, (1) 8mm Nut Driver, (1) 10mm Nut Driver, (1) Compact Magnetic Drive Guide
Attribute | Value |
---|---|
Bit Type | Phillips Pozidrive Torx |
Brand | DeWalt |
ECLASS Code | 21040404 |
Includes | 10mm Nut Driver 38 1/4" Bits 8mm Nut Driver Compact Magnetic Drive Guide |
MFR Part No. | DT70702-QZ |
Number of Pieces | 40 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |