£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Product Documents
An impact-grade S2 steel Hex Bit set with sizes ranging from 1.5mm to 10mm, along with two chrome vanadium bit adapters. For quick and easy bit selection, all bits are stored on a labelled plastic rail.
Features and Benefits
• 1/4" bits: 1.5, 2, 2.5, 3, 4, 5, 5.5mm
• 10mm Hex drive bits: 7, 8, 10mm
• Supplied with two bit adaptors: 1/4""D x 1/4"" Hex & 3/8""D x 10mm Hex
• Adaptors manufactured from chrome vanadium, bits from impact grade S2 steel
• Supplied in a bit holder for storage
Typical Applications
• Construction
• DIY
• Electrical
Attribute | Value |
---|---|
Bit Material | Chrome Vanadium Steel |
Bit Type | Hex |
Brand | Laser Tools |
EAN | 5018341055134 |
ECLASS Code | 21040404 |
MFR Part No. | 5513 |
Number of Pieces | 13 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |