£7.29
Ex VAT
£8.75
Inc VAT
Product Details
Product Specification
Product Documents
Contains 33 bits with different profiles, including JIS (Japanese Industrial Standard) Phillips, Flat, PzDrive Hex & Star. Japanese industrial standard screws are commonly found on Japanese motorcycles and equipment. Cordless screwdrivers with a quick chuck and drills with bit drivers or bits can be used with these 1/4" shank bits and magnetic holders.
Features and Benefits
• Supplied with a moulded carry case for portability and convenience
• Manufactured from chrome vanadium steel for durability
• Versatile bits can be used with cordless screwdrivers and drills with the necessary bit drivers or magnetic holders
Contents
• JIS: JIS Ph1, JIS Ph2, JIS Ph3
• Phillips: Ph0, Ph1 , Ph2 (x2), Ph3
• Flat: 3, 4, 5, 6, 7mm
• PzDrive: Pz1 (x2), Pz2 (x3), Pz3 (x2)
• Hex: 2, 2.5, 3, 4, 5, 6mm
Typical Applications
• Construction
• DIY
• Electrical
• Mechanics
Attribute | Value |
---|---|
Bit Material | Chrome Vanadium Steel |
Bit Type | Hex JIS Phillips Pozidrive Slotted |
Brand | Laser Tools |
ECLASS Code | 21040404 |
MFR Part No. | 8316 |
Number of Pieces | 33 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |