£53.99
Ex VAT
£64.79
Inc VAT
Product Details
Product Specification
Product Documents
Miniature 1/4"D socket and bit set, from 5.5mm - 14mm, made from satin finish chrome vanadium sockets and S2 impact grade steel bits. Bits cover Phillips, Flat, PzDrive, Hex and Star/Torx.
Feature and Benefits
• 10 x 1/4""D sockets x single Hex (6pt): 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm
• 22 x bits manufactured from S2 material: Phillips Ph1, Ph2, Ph2, Ph3; Flat 3, 4, 5, 6mm; PzDrive Pz1, Pz2, Pz3; Hex 3, 4, 5, 6mm; Star* T10, T15, T20, T25, T27, T30, T40
• Bits are supplied in spring loaded bit holders for ease of use
• Accessories: 1/4""D ratchet with 72 teeth, bit driver, universal joint, 2 x extension bars: 50 & 100mm, coupler 1/4""D to 1/4"" Hex
Typical Applications
• Automotive industry
Attribute | Value |
---|---|
Bit Material | S2 Modified Steel |
Bit Type | Hex Phillips Pozidrive Slotted |
Brand | Laser Tools |
EAN | 5018341059606 |
ECLASS Code | 21040404 |
MFR Part No. | 5960 |
Number of Pieces | 38 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |