£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
An impact-grade steel tamper-proof Security Star* bit set with 11 bits from T8 to T55, plus two chrome vanadium adapters. All contained in a labelled plastic storage rail for quick and easy bit selection.
Features and Benefits
• 1/4""D Tamperproof Star* bits: T8H, T10H, T15H, T20H, T25H, T27H, T30H, T40H
• 10mm Hex drive Tamperproof Star* bits: T45H, T50H, T55H
• Supplied with two bit adaptors: 1/4""D x 1/4"" Hex & 3/8""D x 10mm Hex
• Adaptors manufactured from chrome vanadium, bits from impact grade S2 steel
• Supplied in a plastic bit holder
Typical Applications
• Automotive environment
Attribute | Value |
---|---|
Bit Material | S2 Modified Steel |
Bit Type | Tamperproof Torx Torq Set |
Brand | Laser Tools |
EAN | 5018341055141 |
ECLASS Code | 21040404 |
MFR Part No. | 5514 |
Number of Pieces | 13 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |