£27.79
Ex VAT
£33.35
Inc VAT
Product Details
Product Specification
Product Documents
23 piece bit set contained in a study plastic storage case with a EVA foam insert to keep them organised.Bits manufactured from impact quality S2 steel, adaptors from chrome vanadium.
Features and Benefits
• Comes with stainless steel magnetic bit holder with a quick chuck shank & 2 x bit adaptors: 1/4"D, 3/8" D
• Bits manufactured from impact quality S2 steel, adaptors from chrome vanadium for durability
Contents
• Torx Plus® bits: 1/4" Hex: TP10, TP15, TP20, TP25, TP30;
• 10mm Hex: TP40, TP45, TP50, TP55, TP60.
• Torx Plus® tamperproof: 1/4" Hex: TP10H, TP15H, TP20H, TP25H, TP30H;
• 10mm Hex: TP40H, TP45H, TP50H, TP55H, TP60H x 10mm Hex in S2 steel.
Typical Applications
• Automotive bit set for Torx Plus® fittings
Attribute | Value |
---|---|
Bit Material | S2 steel |
Bit Type | Tamperproof Torx |
Brand | Laser Tools |
EAN | 5018341050313 |
ECLASS Code | 21040404 |
Includes | Magnetic bit holder and 2 x bit adaptors: 1/4"D and 3/8"D |
MFR Part No. | 5031 |
Number of Pieces | 23 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |