Milwaukee

1/4"HEX; SCREWDRIVING MAGNETIC NUT DRIVER SET 6,8 & 10mm (3PC)

SKU:

MLW2800371N

MPN:

49663004

£31.49

Ex VAT

£37.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Milwaukee bit set contains 35 high quality screwdriving bits with hardness of 58 HRC and ¼˝ Hex reception. 25 mm bits manufactured according to DIN 3126 - C 6.3. 50 mm bits are manufactured according to DIN 3126 - E 6.3. Each bit in this 35 piece trade case has been milled to tight tolerances for a superior fit. Suitable for drilling in steel, cast iron, alloyed and non alloyed material up to 900 N/mm². Set includes magnetic bit holder with quick release clutch.


    Extra side compartment accepts either 50 mm screwdriving bits or drill bits. Front window to protect bits from dust. Secure latch system - easy opening and safe closing. Slimline pocket design: 110 mm x 65 mm x 15 mm


    Set includes:
    7 x 25mm Phillips bits: PH1 (x2), PH2 (x3), PH3 (x2)
    7 x 25mm Pozi bits: PZ1 (x2), PZ2 (x3), PZ3 (x2)
    14 x 25mm Torx bits: TX10 (x2), TX15 (x2), TX20 (x3), TX25 (x3), TX30 (x2), TX40 (x2)
    2 x Phillips 50mm bits: PH1, PH2
    2 x Pozi 50mm bits: PZ1, PZ2
    2 x Torx 50mm bits: TX20, TX25
    1/4 inch Magnetic bit holder


    Features and benefits
    • 35 piece trade case bits milled to tight tolerances for a superior fit
    • Slimline pocket design for portability
    • Extra side compartment accepts either 50 mm screwdriving bits or drill bits keeping everything together
    • Secure latch system with easy opening and safe closing to ensure no bits are lost from the case
    • Suitable for drilling in steel, cast iron, alloyed and non alloyed material up to 900 N/mm²


    Typical applications
    • Industrial
    • Construction
    • DIY


    Product Specification
    Attribute
    Value

    Brand

    Milwaukee

    ECLASS Code

    21040404

    MFR Part No.

    49663004

    UNSPSC Code

    27112814