£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Stanley PH1 screwdriver bits are precision machined for the perfect fit, forged for added tip strength and ground for long life and durability.The Stanley range of screwdriver bits are suitable for use in industrial, construction and DIY applications, and will fit most of today's power tools, bit holders and hex screwdrivers.
Tip size: No. 1 Phillips.
Length: 25 mm x 1/4-inch hex.
Box of 25
Attribute | Value |
---|---|
Bit Material | Chrome Vanadium Steel |
Bit Type | Phillips |
Brand | Stanley |
Drive Size | 1/4" Hex |
ECLASS Code | 21040404 |
MFR Part No. | 1-68-942 |
Overall Length | 25mm |
Special Features | Forged |
Tip Size | PH1 |
UNSPSC Code | 27112814 |