SKU:
WER5730567A
MPN:
05056700001
£1.96
Ex VAT
£2.35
Inc VAT
Product Details
Product Specification
Product Documents
Designed specifically for the trade, this PZ1 x 25mm Pozi Driver Bit from Wera® is extremely durable with diamond coating to securely grip screws for quick and safer working.
Features and Benefits
• Suitable for holders as per DIN ISO 1173-D 6.3
• Diamond coating reduces contact pressure and lowers the risk of slipping
• Soft BiTorsion zone prevents bit tip from twisting to absorb peak loads
• 'Take it easy' tool finder feature a colour coded bit for easy identification
Typical Applications
• Construction
• Trade
• DIY
Standards
• DIN ISO 1173-D 6.3
Attribute | Value |
---|---|
Application | Standard |
Bit Type | PZ Torsion |
Brand | Wera |
EAN | 4013288034007 |
ECLASS Code | 21040404 |
MFR Part No. | 5056700001 |
UNSPSC Code | 27112814 |