£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
IN 30 4 Screwdriver bit socket 3/8" 4 mm
Acc. to DIN 7422
Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove
Hand-operated, knurled grip
Chrome-plated
With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Gedore |
Drive Size | 3/8" Square |
EAN | 4010886624104 |
ECLASS Code | 21040404 |
Overall Length | 47mm |
Tip Size | 4mm |
UNSPSC Code | 27112814 |