£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Featuring Wera®'s strong permanent magnetic design, these magnetic nut setters are suited for use with hexagon headed bolts, screws and nuts. The strong permanent magnet works to keep tool and screws in place. Both products possess a 1/4" hexagon drive and vary in tip size.
Features and Benefits
• Possesses an internal magnetic to hold hexagon headed fasteners firmly in place when driving
• Available in two sizes to suit your needs
• Magnet is permanent and never needs remagnetising for overall tool longevity
Typical Applications
• Engineering
• DIY
• Construction
Standards
• ISO 1173
• DIN 3126-F63
Attribute | Value |
---|---|
Bit Type | Socket |
Brand | Wera |
Drive Size | 1/4" Hex |
EAN | 4013288016737 |
ECLASS Code | 21040404 |
MFR Part No. | 5060260001 |
Overall Length | 25mm |
Tip Size | 5/16" |
UNSPSC Code | 27112814 |