£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
These No.2 Crosspoint bits are the most popular style driver bits, multi-packed for economy. Supplied in plastic pocket cases that are ideal for the industrial user. Insert Bits have a plain shank for use with bit adaptors and direct bits are ball recessed for use in power tools. Manufactured from chrome molybdenum steel.
Features and Benefits
• Manufactured from chrome molybdenum steel for optimum durability
• Supplied in a convenient plastic case for ease of storage
• Available as a pack of 5 or 10 bits to suit your needs
Typical Applications
• DIY
• Engineering
• Construction
Attribute | Value |
---|---|
Application | Contractor |
Bit Material | Chrome Molybdenum Steel |
Bit Type | Phillips |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140122123 |
ECLASS Code | 21040404 |
For Use With | Insert Bits |
Overall Length | 50mm |
Tip Size | PH2 |
UNSPSC Code | 27112814 |