£0.39
Ex VAT
£0.47
Inc VAT
Product Details
Product Specification
These Pozidriv bits are suited for professional uses as well as general-purpose DIY applications. Designed for use with power tools, the product is constructed from chrome-molybdenum steel and possesses a 1/4" hex drive with a ball recess. Available in varying sizes to suit your requirements.
Features and Benefits
• Ball recess helps avoid cam out and firmly holds the bit in place
• Available in varying sizes to suit your application
• Manufactured from robust chrome-molybdenum steel for product longevity
Typical Applications
• Construction
• DIY
• Plumbing
• Electrical
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Pozi |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140122314 |
ECLASS Code | 21040404 |
For Use With | Power Tools |
Overall Length | 50mm |
Tip Size | PZ1 |
UNSPSC Code | 27112814 |