£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Manufactured from specially formulated V8 steel alloy for extreme toughness,
and featuring torsion control technology to withstand the stresses of high torque applications.
C.K Blue Steel Impact Bits provide a vastly extended working life.
Attribute | Value |
---|---|
Application | Construction Industrial Mechanic |
Bit Material | Alloy Steel |
Bit Type | Pozi |
Brand | Ck |
Drive Size | 1/4" Hex |
EAN | 5013969996753 |
ECLASS Code | 21040404 |
MFR Part No. | T4560 PZ2D15 |
Overall Length | 25mm |
Special Features | Torsion Control Technology |
Tip Size | PZ2 |
UNSPSC Code | 27112814 |