£1.09
Ex VAT
£1.31
Inc VAT
Product Details
Product Specification
With a hardness of 58 - 62HRC and a high alloy chrome molybdenum steel construction, these screwdriver bits are suited for use on hand and power tools. With a TX tip and a 1/4 hex drive.
Features and Benefits
• Manufactured from chrome molybdenum steel for durability
• Available in a variety of sizes to suit your requirements
• For use with both hand and power tools for durability
• TX tips reduce slippage and provide optimum torque
Typical Applications
• Construction
• DIY
• Electrical
Attribute | Value |
---|---|
Application | Construction Industrial Mechanic |
Bit Material | Chrome Molybdenum Steel |
Bit Type | Torx |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140123083 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 25mm |
Tip Size | TX7 |
UNSPSC Code | 27112814 |