£7.45
Ex VAT
£8.94
Inc VAT
Product Details
Product Specification
For use with power tools, these TX 1/4" hex bits are ideal for driving TX head screws and fasteners into your desired material. Available in a range of sizes, each bit boasts a chrome molybdenum steel construction and a ball recess.
Features and Benefits
• Available in a variety of sizes to suit your desired application
• Manufactured from resilient chrome molybdenum steel for maximum durability
• Ball recess allows you to apply torque in more confined spaces or at more difficult angles
Typical Applications
• Construction
• Engineering
• DIY
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Torx |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140123205 |
ECLASS Code | 21040404 |
For Use With | Power Tools |
Overall Length | 38mm |
Tip Size | TX8 |
UNSPSC Code | 27112814 |