£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
STM
Standard length series.
For hexagon socket heads.
Non-removable bit.
Finish: bright chrome with phosphate-hardened tip.
Available in case set (Ref STM.J9).
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Facom |
Drive Size | 1/2" Square |
EAN | 3148517238824 |
ECLASS Code | 21040404 |
Overall Length | 60mm |
Tip Size | 19mm |
UNSPSC Code | 27112814 |