£3.95
Ex VAT
£4.74
Inc VAT
Product Details
Product Specification
Available in a variety of sizes, these Kennedy® screwdriver bits have a hardness of 58 - 62HRC. Manufactured from a high alloy chrome molybdenum steel, these bits can be used on hand and power tools.
Features and Benefits
• Manufactured from chrome molybdenum steel making for a durable product
• Available in a host of sizes to suit varying requirements
• Suited for use with hand and power tools for versatility
Typical Applications
• High Security Fixings
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Spanner |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140124479 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 25mm |
Tip Size | No.12 |
UNSPSC Code | 27112814 |