£97.49
Ex VAT
£116.99
Inc VAT
Product Details
Product Specification
Product Documents
Part of the next generation STANLEY® FATMAX® professional screwdriver range, this 20 piece set contains, Flared, Parallel, Phillips and Pozi tipped screwdrivers to suit a wide range of applications. Each screwdriver possesses a unique design of a narrow waist and smooth, domed end to deliver excellent torque, speed, control and to make sure the screwdrivers perform in challenging fastening or loosening applications. With CNC precision-machined tips, carbon silicon steel blades and ergonomic colour coded ends, the set is a staple of any complete tool box.
Features and Benefits
• Tips are CNC precision-machined to provide +100% tip life when compared to the STANLEY® Cushion Grip™ screwdrivers as well as improving tool longevity and overall performance
• New and improved tips are designed to reduce the risk of cam out by providing superior dimensional fit with fasteners
• Blades are constructed from carbon silicon steel and finished with sand-blasted tips for bolstered resistance to corrosion and general wear and tear
• Handles are tri-material, with a soft grip for bolstered user comfort and control as well as being designed to reduce hand fatigue in repetitive applications
• Colour-coded ends and tip labelling allows for easy identification of the appropriate tool for each job
• Tethering hole integrated into the handle for easy storage of the tool and safety when working at heights
• 20 piece set ensures you always have the correct tool to hand no matter the application
Contents
• Parallel: 2.5mm x 50mm, 3mm x 100mm, 4mm x 100mm, 4mm x 150mm, 5.5mm x 150mm, 6.5mm x 30mm
• Flared: 4mm x 100mm, 5.5mm x 100mm, 8mm x 150mm
• Phillips: PH00 x 50mm, PH0 x 75mm, PH1 x 30mm, PH1 x 100mm, PH2 x 125mm,
PH3 x 150mm
• Pozi: PZ0 x 75mm, PZ1 x 100mm, PZ2 x 30mm, PZ2 x 125mm, PZ3 x 150mm
Typical Applications
• Construction
• DIY
• Electrical
Attribute | Value |
---|---|
Blade Length | 100 125 150 30 50 75mm |
Blade Material | Carbon Steel |
Brand | Stanley |
ECLASS Code | 21040401 |
MFR Part No. | 5-62-572 |
Number of Pieces | 20 |
Screwdriver Type | Standard Screwdriver Stubby Screwdriver |
Series | FATMAX™ |
Tip Size | 2.5mm 3.0mm 4.0mm 5.5mm 6.5mm 8.0mm PH0 PH00 PH1 PH2 PZ0 PZ1 PZ2 PZ3 |
Tip Type | Flared Parallel Phillips Pozi |
UNSPSC Code | 27111728 |