£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Supplied in a hardy red plastic case, this 11 piece set contains a quality range of precision screwdrivers. Driver only sets have nickel chrome molybdenum alloy steel blades. All with attractive chromed handles.
Features and Benefits
• Nickel chrome molybdenum alloy steel blades are highly durable and resilient
• Swivel heads and jewellers pattern chrome handles make the product ideally suited for precision work
• Supplied n a red plastic case to keep your screwdrivers organised and safe
• Chromed handles provide additional protection against wear and tear as well as user comfort and grip
Set Contents
• Parallel: 1.0mm, 1.2mm, 1.4mm, 1.8mm, 2.4mm, 3.0mm
• Crosspoint: PHO-2, PHO, PH1
• Fine point awl
• Tweezers
Typical Applications
• Opticians
• Watchmakers
• Jewellers
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140006171 |
ECLASS Code | 21040401 |
MFR Part No. | HQ-1102 |
Number of Pieces | 11 |
Screwdriver Type | Precision Screwdriver |
Tip Size | 1.0mm 1.2mm 1.4mm 1.8mm 2.4mm 3.0mm No.0 No.0-2 No.1 |
Tip Type | Awl |
UNSPSC Code | 27111728 |