£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
Ideal for use as a comprehensive set whilst out on jobs, this 12 piece screwdriver set includes flared, parallel and crosspoint screwdrivers. With a traditional fluted design handle, each driver is comprised of a steel blade with a satin finish, magnetic tips, hardened and ground to prolong tool life and a high impact plastic handle. Designed for professional use and harsh working environments.
Features and Benefits
• Comprehensive set with flared, parallel and crosspoint screwdrivers to ensure you always have the correct tool to hand when on a job
• Traditional fluted design, moulded plastic handle is robust whilst also providing control and comfort to the user
• Satin finish chrome vanadium steel blades provide durability and prolong tool life
• Magnetic tips hold fasteners in place when applying torque for accurate results
Contents
• Flared: 6.5mm stubby, 6.5 x 100mm, 8 x 200mm
• Parallel: 3 x 75mm, 3 x 150mm
• Crosspoint: No.0 x 75mm, No.1 stubby, No.1 x 75mm, No.2 stubby, No.2 x 100mm, No.3 x 150mm, No.4 x 200mm
Standards
• DIN ISO 2380/8764
Attribute | Value |
---|---|
Blade Length | 100 150 200 75mm |
Blade Material | Steel |
Brand | Kennedy |
EAN | 5036140047044 |
ECLASS Code | 21040401 |
Handle Material | High Impact Plastic |
Number of Pieces | 12 |
Screwdriver Type | Standard Screwdriver |
Special Features | Acid and Oil Resistant Handles Magnetized Tip |
Standards Met | DIN ISO 2380/8764 |
Tip Size | 3.0mm 6.5mm 8.0mm No.0 No.1 No.2 No.3 No.4 |
Tip Type | Flared Parallel Phillips |
UNSPSC Code | 27111728 |