£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
With a traditional 'fluted' design handle, these screwdrivers are comprised of a high-quality steel blade with a satin finish and a high-impact plastic handle. Boasting magnetic tips, hardened and ground to prolong tool life, this range offers a wide choice of blade selection and blade length. A comprehensive selection of flared, phillips and parallel screwdrivers to meet the demands of modern industry.
Features and Benefits
• Comfort grip moulded handle allows you to deliver torque with precision and bolstered control
• Magnetic tips hold the fastening steady when applying torque for an accurate finish
• Steel blades are durable and resistant to wear and tear
• 15 piece set is comprehensive and ensures you always have the correct tool to hand no matter the application
• Plastic handles are impact and corrosion resistant
Typical Applications
• Engineering
• Construction
• Plumbing
• DIY
Attribute | Value |
---|---|
Blade Length | 100 150 200 250 75mm |
Blade Material | Steel |
Brand | Kennedy |
EAN | 5036140047068 |
ECLASS Code | 21040401 |
Finish/Coating | Satin |
Handle Material | Plastic |
Number of Pieces | 15 |
Overall Length | (10x1) 320 (3.2x2) 295 (5.5x2) 200 (6.5x2) 260 (No.0x1)145 (No.1x2) 180 (No.2x2) 210mm |
Screwdriver Type | Standard Screwdriver |
Special Features | Acid and Oil Resistant Handles Magnetized Tip |
Standards Met | DIN ISO 2380/8764 |
Tip Size | 10.0mm 3.2mm 5.5mm 6.5mm 8.0mm No.0 No.1 No.2 No.3 No.4 |
Tip Type | Flared Parallel Phillips |
UNSPSC Code | 27111728 |