£28.79
Ex VAT
£34.55
Inc VAT
Product Details
Product Specification
This insulated interchangeable screwdriver set features Phillips, Flat, Pozi and Star blades. Ideal for use on electric/hybrid vehicles, or by electricians, as it is rated to withstand 1000V. The set includes 11 interchangeable blades covering Phillips, Flat, Pozi and Star profiles, featuring a push fit handle that twists to release the blade. The set also includes a single pole voltage tester.
Features and Benefits
• 1000V certified screwdriver handle with 11 interchangeable blades, connect with simple push to fit, twist to release
• Contents: 2 x Phillips blades: Ph1 x 80mm, Ph2 x 100mm
• 4 x Flat blades: 0.5 x 3mm, 0.8 x 4mm, 1 x 5.5mm, 1.2 x 6.5mm; shaft length: 100mm
• 2 x Pozi Drive blades: Pz1 x 80mm, Pz2 x 100mm.
• 3 x Star* blades: T10, T15, T20; shaft length: 100mm
• Supplied with single-pole voltage tester (110-250V)
• Manufactured to IEC60900
• VDE/GS approved
Attribute | Value |
---|---|
Blade Length | 100mm |
Brand | Laser Tools |
EAN | 5018341079390 |
ECLASS Code | 21040401 |
MFR Part No. | 7939 |
Number of Pieces | 13 |
Screwdriver Type | Insulated |
Standards Met | IEC60900 |
UNSPSC Code | 27111728 |