£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Set of screwdrivers sized to fit Japanese Industrial Standard (JIS) screws commonly found on Japanese products and vehicles, including Honda and Shimano. Precisely engineered cross-point head for an accurate fit, preventing any screw damage. High quality set, manufactured from satin finish chrome vanadium with hardened black tips and soft, comfort grip handles.
Features and Benefits
• Sizes: 2 x 38mm long, 1 x 75mm long, 2 x 100mm long, 3 x 150mm long
• Japanese (JIS) cross-point screwdrivers for Japanese branded products
• Soft grip handles
• Manufactured from chrome vanadium with satin finish & black tips
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Steel |
Brand | Laser Tools |
EAN | 5018341070366 |
ECLASS Code | 21040401 |
MFR Part No. | 7036 |
Number of Pieces | 4 |
Special Features | JIS cross-point tips |
Tip Type | Crosspoint |
UNSPSC Code | 27111728 |