£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Set of three dual ended offset screwdrivers with Phillips and Flat profiles, ideal for use where access is limited or the screw heads are obscured. Made from one piece forged chrome vanadium for strength, the offset handles are also useful for applying a larger amount torque to undo tight or stubborn screws.
Features and Benefits
• 3 x Flat ends: 5, 6, 7mm
• 3 x Phillips ends: Ph1, Ph2, Ph3
• Knurled shaft for grip
• Ideal for difficult access fixings
• Forged one-piece chrome vanadium construction for strength
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Steel |
Brand | Laser Tools |
EAN | 5018341059101 |
ECLASS Code | 21040401 |
MFR Part No. | 5910 |
Number of Pieces | 3 |
Special Features | Knurled Shaft |
UNSPSC Code | 27111728 |