£61.99
Ex VAT
£74.39
Inc VAT
Product Details
Product Specification
The unique Wiha handle size concept with optimal balance between power and control. With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs. Each tool individually tested at 10,000 V AC and approved for 1,000 V AC. Wiha slim blades ensure unlimited, protected access to deep-set screws.
Attribute | Value |
---|---|
Blade Length | 100 125 150 80mm |
Brand | Wiha |
EAN | 4010995353896 |
ECLASS Code | 21040401 |
MFR Part No. | 35389 |
Number of Pieces | 6 |
Overall Length | 191 204 211 218 243 268mm |
Screwdriver Type | Electricians Screwdriver |
Tip Size | 3.5mm 4.0mm 5.5mm 6.5mm No.1 No.2 |
Tip Type | Phillips |
UNSPSC Code | 27111728 |