£49.79
Ex VAT
£59.75
Inc VAT
Product Details
Product Specification
This comprehensive screwdriver set has a ratchet and precision screwdriver and a wide range of bit holders. This set includes 18 pieces and is supplied in a handled storage case, to keep keep this set safe and secure.
Features and Benefits
• Includes a precision screwdriver, ideal for work that requires precision and for smaller fixings
• Supplied with a handled storage case, to keep this set safe
• A wide range of bits including Philips (in sizes PH0, PH1, PH2 x2, PH3), flat, star (T15,T20,T25 and T30) and tamper-prof star (T7H, T8H, T10H, T15H)
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341079215 |
ECLASS Code | 21040401 |
MFR Part No. | 7921 |
Number of Pieces | 18 |
Screwdriver Type | Precision Screwdriver |
Series | TORX® |
Tip Type | Phillips Torx |
UNSPSC Code | 27111728 |