£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
A set of 7 professional quality screwdrivers, in both Flat and PzDrive profiles, featuring magnetic tips, ergonomic grip handles, and durable black-tipped S2 steel blades. A useful set which includes flat profiles in 3mm, 4mm, 5.5mm, and 6.5mm tips as well as Pz0, Pz1 and Pz2 tips.
Features and Benefits
• Flat profile: 3 x 75mm, 4 x 80mm, 5.5 x 125mm, 6.5 x 150mm
• PzDrive profile: Pz0 x 75mm, Pz1 x 80mm, Pz2 x 100mm
• Black tip for contrast between screw & driver head
• Magnetic tip for easier fixing
• Manufactured from S2 tool steel
Attribute | Value |
---|---|
Blade Material | Alloy Steel |
Brand | Laser Tools |
EAN | 5018341059873 |
ECLASS Code | 21040401 |
MFR Part No. | 5987 |
Number of Pieces | 7 |
Tip Type | Magnet |
UNSPSC Code | 27111728 |