£69.99
Ex VAT
£83.99
Inc VAT
Product Details
Product Specification
Product Documents
The ERGO™ VDE insulated screwdriver set from Banco® provides a seven-piece slotted and pozi-tipped selection to suit a wide range of applications.
Features and Benefits
• Black oxide tip provides corrosion resistance and higher accuracy
• Three-component handle provides excellent user comfort and greater force transmission
• Ergonomic design minimises user effort and maximises comfort
the ergonomic design
• Colour-coded handle and symbol on the domed end make for easy size recognition
• Integrated hanging hole for convenient storage
• Individually inspected and manufactured according to IEC 60900, tested in a water bath at 10000 V
Contents
• 1x 0.4mm x 2.5mm x 75mm
• 1x 0.5mm x 3.0mm x 100mm
• 1x 0.8mm x 4.0mm x 100mm
• 1x 1.0mm x 5.5mm x 125mm
• 1x PZ0 x 75mm
• 1x PZ2 x 100mm
• 1x PZ3 x 150mm
Typical Applications
• For work on live equipment, up to 1000V
Standards
• IEC 60900
Attribute | Value |
---|---|
Blade Material | Alloy Steel |
Brand | Bahco |
EAN | 7314153006158 |
ECLASS Code | 21040401 |
Finish/Coating | Black Oxide |
MFR Part No. | BE-9888S |
Number of Pieces | 7 |
Screwdriver Type | Electricians Screwdriver |
Series | ERGO™ |
Special Features | Insulated |
Tip Type | Pozi Slotted |
UNSPSC Code | 27111728 |