£27.99
Ex VAT
£33.59
Inc VAT
Product Details
Product Specification
Screwdriver set - 5 Piece Slotted/PZD
CONTENTS:
1 x slotted flared, sizes: 5.5 x 100 & 6.5 x 150mm.
1 x slotted parallel, size: 4.0 x 100mm.
1 x PZ, sizes: 1 x 75 & 2 x 100mm.
Attribute | Value |
---|---|
Blade Length | 100 150 75mm |
Blade Material | Alloy Steel |
Brand | Ck |
EAN | 5013969704808 |
ECLASS Code | 21040401 |
Handle Material | Plastic |
MFR Part No. | T4729 |
Number of Pieces | 5 |
Screwdriver Type | Electricians Screwdriver |
Special Features | Fixed Handle |
Tip Size | 4mm 5.5mm 6.5mm No.1 No.2 |
Tip Type | Pozi |
UNSPSC Code | 27111728 |