£2.49
Ex VAT
£2.99
Inc VAT
Product Details
Product Specification
Chrome vanadium steel blades with magnetic tips. For parallel tipped screwdrivers, to safely drive these screws, the tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping and deforming the screw head.
Features and Benefits
• Fitted with a unique dual grip triangular handle which has been designed for improved user comfort, allowing more torque to be applied
• With a convenient hanging hole in the handle for storage
Standards
• DIN ISO 2380
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | Chrome Vanadium Steel |
Brand | Kennedy-Pro |
EAN | 5036140121089 |
ECLASS Code | 21040401 |
Finish/Coating | Bright Finish |
Handle Material | Polypropylene Thermoplastic Rubber |
Insulated | No |
Overall Length | 175mm |
Screwdriver Type | Standard |
Series | Pro-Torq |
Special Features | Magnetized Tip |
Standards Met | DIN ISO2380 |
Tip Size | 3mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |