£1.79
Ex VAT
£2.15
Inc VAT
Product Details
Product Specification
These slotted tipped, round bladed screwdrivers are ideal for regular, professional use. Comprised of a chrome vanadium steel blade with a magnetised and back oxidised tip. Fitted with a unique dual grip triangular handle which has been designed for improved user comfort, which in turn allows more torque to be applied. Complete with a convenient hanging hole. To safely drive slotted screws, the tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping and deforming the screw head.
Features and Benefits
• Blades are manufactured from chrome vanadium steel for maximum durability
• Magnetic tips hold the fastener in place when applying torque for ease
• Available in a variety of sizes to suit your requirements
• Dual grip triangular handle has been ergonomically designed for maximum user comfort and grip
• Each driver possesses a convenient hanging hole in the handle for easy storage
Typical Applications
• DIY
• Engineering
• Construction
Attribute | Value |
---|---|
Blade Length | 38mm |
Blade Material | Chrome Vanadium Steel |
Brand | Kennedy-Pro |
EAN | 5036140002951 |
ECLASS Code | 21040401 |
Finish/Coating | Bright Finish |
Handle Material | Polypropylene Thermoplastic Rubber |
Insulated | No |
Overall Length | 100mm |
Screwdriver Type | Stubby |
Series | Pro-Torq |
Special Features | Magnetized Tip |
Standards Met | DIN ISO 2380 |
Tip Size | 6.5mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |