£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Boasting square, chrome vanadium steel blades and magnetic tips, this range of flared tip Pro-Torq screwdrivers are ideal for regular, professional use. Fitted with a unique dual grip triangular handle which has been designed for improved user comfort, allowing more torque to be applied and a convenient hanging hole in the handle for storage. Square bladed screwdrivers can be gripped in a spanner or locking wrench to allow greater torque to be applied from the side rather than from directly above the screwdriver. Available in a variety of sizes and specifications to suit your needs.
Features and Benefits
• Each driver possesses a hanging hole on the handle for ease of storage
• Chrome vanadium steel blades are highly durable
• Available in a range of sizes to suit your specific application
• Magnetic tips hold the fastener in place to allow you to apply maximum torque with precision
• Dual grip handles ensure user comfort and control when using
Typical Applications
• Electrical
• DIY
• Engineering
• Construction
Standards
• DIN ISO 2380
Attribute | Value |
---|---|
Blade Length | 200mm |
Blade Material | Chrome Vanadium Steel |
Brand | Kennedy-Pro |
EAN | 5036140121058 |
ECLASS Code | 21040401 |
Finish/Coating | Bright Finish |
Handle Material | Polypropylene Thermoplastic Rubber |
Insulated | No |
Overall Length | 320mm |
Screwdriver Type | Standard |
Series | Pro-Torq |
Special Features | Magnetized Tip |
Standards Met | DIN ISO2380 |
Tip Size | 8mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |