£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
This strong and durable chrome vanadium screwdriver is designed with a magnetic tip for easier fixings.
Features and Benefits
• Designed with ergonomic and cushioned handles with a pressure thumb point
• For easier fixings this screwdriver has a magnetic tip
• The blade is made from chrome vanadium with a satin finish
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Steel |
Brand | Laser Tools |
EAN | 5018341033675 |
ECLASS Code | 21040401 |
Finish/Coating | Satin |
Insulated | No |
MFR Part No. | 3367 |
Number of Pieces | 1 |
Overall Length | 75mm |
Screwdriver Type | Standard |
Tip Size | 3.2mm |
Tip Type | Flat |
UNSPSC Code | 27111701 |