£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Product Documents
The Jubilee® Clipdriver has rigid shaft 7mm socket driver and is specifically designed for efficient, rapid and easy adjustment of Jubilee® clips to their optimum torque.
Available in two lengths (95mm and 160mm). Manufactured from steel and fitted with a black coating on the handle.
Features and Benefits
• An easy and efficient way of adjusting Jubilee® clips back to their optimum torque for a long lasting hold
• Is effective even in hard to reach places with its compact design
• Available in two lengths to suit individual working needs
Typical Applications
• Ideal for use on any Jubilee® Clips that are used in a variety of industries
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Steel |
Brand | Jubilee |
EAN | 5016598063001 |
ECLASS Code | 21040401 |
Handle Material | Steel |
MFR Part No. | CDR95 |
Overall Length | 95mm |
UNSPSC Code | 27111701 |