£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Product Documents
This long torx screwdriver from Laser® Tools makes an invaluable addition to any toolkit. Designed with an ergonomic, moulded handle, this star screwdriver style delivers precise torque application and reduced hand fatigue during prolonged use. The long blade provides extended reach and can be purchased in various sizes to accommodate different torx screw heads.
Features and Benefits
• Torx screwdrivers for extra grip on screw heads
• Soft grip, non-slip handle enhances user grip
• Magnetic tip for easy handling and insertion of screws
• Chrome molybdenum blade ensures strength and durability
Typical Applications
• Automotive applications, including assembling interior panels, securing engine components, and maintaining electrical systems
• In furniture assembly torx-headed screwdrivers provide the necessary grip to tighten screws securely, ensuring the stability and longevity of the furniture piece
• Installing and servicing domestic appliances effectively
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | Chrome Molybdenum Steel |
Brand | Laser Tools |
EAN | 5018341034214 |
ECLASS Code | 21040401 |
Insulated | No |
MFR Part No. | 3421 |
Number of Pieces | 1 |
Screwdriver Type | Standard |
Tip Size | T9 |
Tip Type | Torx |
UNSPSC Code | 27111701 |