£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Manufactured from chrome vanadium steel blades with magnetic tips, this range of pro-torq screwdrivers is ideal for professional use. Fitted with a unique dual grip triangular handle which has been designed for improved user comfort, allowing more torque to be applied. With a convenient hanging hole in the handle for storage, crosspoint screws virtually eliminate the screwdriver slippage if the correct size is used. The No.2 screwdriver would be suitable for most applications, but the product can be purchased in multiple sizes to suit your needs.
Features and Benefits
• Chrome vanadium steel blades give the product durability and accuracy
• Magnetic tips ensure precision when applying torque and helps avoid slippage
• Bi-material grip boosts control of the tools
• Triangular handle is ergonomic and bolsters user comfort
Typical Applications
• Automotive
• DIY
• Plumbing
• Engineering
• Electrical
Standards
• Conforms to DIN ISO 8764
Attribute | Value |
---|---|
Blade Length | 75mm |
Blade Material | Chrome Vanadium Steel |
Brand | Kennedy-Pro |
EAN | 5036140120839 |
ECLASS Code | 21040401 |
Finish/Coating | Bright Finish |
Handle Material | Polypropylene Thermoplastic Rubber |
Insulated | No |
Overall Length | 150mm |
Screwdriver Type | Standard |
Series | Pro-Torq |
Special Features | Magnetized Tip |
Standards Met | DIN ISO 8764 |
Tip Size | PH0 |
Tip Type | Phillips |
UNSPSC Code | 27111701 |