£3.29
Ex VAT
£3.95
Inc VAT
Product Details
Product Specification
Hi-Grip Pound Thru Flat Head Screwdrivers, Flared Tip with a hexagon blade suitable for hammer striking. To safely drive these screws, the tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping and deforming the screw head
Features and Benefits
• Chrome vanadium steel blades for durability
• Striking heads, suitable for striking with a hammer to free up seized screws
• Magnetic tips for easy screw alignment
• Moulded grip for user comfort
Typical Applications
• Construction
• Electrical
• DIY
Standards
• DIN ISO 2380
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | Chrome Vanadium Steel |
Brand | Kennedy |
EAN | 5036140120457 |
ECLASS Code | 21040401 |
Handle Material | Plastic |
Insulated | No |
Overall Length | 199mm |
Screwdriver Type | Pound Thru |
Series | Hi-Grip |
Special Features | Magnetized Tip |
Standards Met | DIN ISO 2380 |
Tip Size | 6mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |