£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Featuring additional cutaways to help support screws and improve torque, these Pro-Torq Pozi/Supadriv screwdrivers are suited for professional use. With chrome vanadium steel blades and magnetic tips, each screwdriver is also fitted with a unique dual grip triangular handle which has been designed for improved user comfort, allowing more torque to be applied. Finished with a convenient hanging hole in the handle for storage and is available in a variety of sizes and specifications.
Features and Benefits
• Chrome vanadium steel shank is durable and suited for withstanding everyday use
• Magnetic tips ensure maximum torque can be applied accurately by holding the fastener in place
• Dual grip triangular handle is designed for improved user grip and comfort
• Convenient hanging hole for easy storage
• Available in a range of sizes and specifications to suit your exact needs
Typical Applications
• Construction
• Joinery
• DIY
• Maintenance and Repair
• Automotive
• Engineering
Attribute | Value |
---|---|
Blade Length | 39mm |
Blade Material | Chrome Vanadium Steel |
Brand | Kennedy-Pro |
EAN | 5036140120976 |
ECLASS Code | 21040401 |
Finish/Coating | Bright Finish |
Handle Material | Polypropylene Thermoplastic Rubber |
Insulated | No |
Overall Length | 100mm |
Screwdriver Type | Stubby |
Series | Pro-Torq |
Special Features | Magnetized Tip |
Standards Met | DIN ISO 8764 |
Tip Size | PZ2 |
Tip Type | Pozi |
UNSPSC Code | 27111701 |