£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Pozidriv Screwdriver, PZ2, 100mm Blade Length, Steel Blade Material, Cushion Handle Material.
Attribute | Value |
---|---|
Blade Length | 100mm |
Brand | Stanley |
EAN | 3253560649746 |
ECLASS Code | 21040401 |
Insulated | No |
MFR Part No. | 1-64-974 |
Screwdriver Type | Standard |
Tip Size | PZ2 |
Tip Type | Pozi |
UNSPSC Code | 27111701 |